CYCLONE HND CHN HST SER 646 10 TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CYCLONE HND CHN HST SER 646 10 TN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4741
  • Mfr. Model # 4741
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 329.0 lbs

Technical Specs

  • Item Manual Chain Hoist
  • Includes Over Load Limiter
  • Brake Weston Style Brake
  • Load Capacity 20,000 lbs.
  • Standards ANSI/ASME B30.16
  • Housing Depth 9-7/8"
  • Hook Opening 2-5/16"
  • Housing Length 40-5/8"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 35-1/2"
  • Housing Width 17-1/2"
  • Hoist Mount Hook Mounted - No Trolley
  • Pull to Lift Rated Load 95 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list