CYCLONE HND CHN HST SER 646 1 TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CYCLONE HND CHN HST SER 646 1 TN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4734
  • Mfr. Model # 4734
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Cyclone Hand Chain Hoist
  • Includes Standard Load Limiter
  • Load Capacity 2204 lbs.
  • Brake Weston Style Brake
  • Hook Opening 1-1/8"
  • Hoist Lift 20 ft.
  • Min. Between Hooks 14"
  • Standards HMI and ASME/ANSI
  • Pull to Lift Rated Load 69 lbs.
  • Hoist Overload Protection Yes
  • Housing Depth 7-3/8"
  • Housing Length 16-1/4"
  • Housing Width 10-7/8"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list