Skip Content
CYCLONE HND CHN HST SER 646 1/2 TN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CYCLONE HND CHN HST SER 646 1/2 TN

CM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CMK4723
  • Mfr. Model # 4723
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Item Cyclone Hand Chain Hoist
  • Includes Standard Load Limiter
  • Brake Weston Style Brake
  • Load Capacity 1102 lbs.
  • Hook Opening 1"
  • Standards HMI and ASME/ANSI
  • Min. Between Hooks 12-7/8"
  • Pull to Lift Rated Load 46 lbs.
  • Hoist Lift 15 ft.
  • Housing Depth 7-3/8"
  • Housing Width 10-7/8"
  • Housing Length 14-3/4"
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list