CYCLE HD HEAVY DUTY WTR SOLBLE OIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CYCLE HD HEAVY DUTY WTR SOLBLE OIL

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX97130LNX
  • Mfr. Model # 97130LNX
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

Cycle HD is a heavy-duty water soluable cutting oil with no harmful additives, Does not include chlorine, phosphates, nitrites, or sulphur. Mild to the skin, low foaming and low misting. Controls bacterial attacks which extends the sump life. Size 208.2L.

Technical Specs

  • Application Band and Circular Sawing, Drilling, Tapping, Milling, Grinding
  • Item Soluble Cutting Oil
  • Standards No Chlorine, Sulphur, Silicone and Non Carcinogenic
  • Specific Gravity 1
  • Cutting Fluid Sub-Category Cutting Oils

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list