Skip Content
CW C6 1.61/16 COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CW C6 1.61/16 COIL

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB243411022
  • Mfr. Model # 243411022
  • UNSPSC # 11423000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Developed for handheld, automatic, and robotic welding. Offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Special lubricants and surface treatment improve fe

Technical Specs

  • Material Mild Steel
  • Application Mobile Equipment, Railcars, Industrial and General Fabrication, Bridge Construction, Civil Construction, Automotive, Ship/barge Building
  • Container Type Coil
  • Container Size 60 lb.
  • Item Coreweld C6
  • Tensile Strength 595 MPa
  • Diameter 1/6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list