CW C6 1.2.045 15KG SP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CW C6 1.2.045 15KG SP

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB243411204
  • Mfr. Model # 243411204
  • UNSPSC # 11423000
  • CATALOGUE PAGE # 878
  • Shipping Weight 1.0 lbs

Product Details

Developed for handheld, automatic, and robotic welding. Offers the exceptionally high travel speeds critical for automation, with enhanced productivity that makes it more cost effective than solid wires. Special lubricants and surface treatment improve feedability and arc stability.

Technical Specs

  • Application Mobile Equipment, Railcars, Industrial and General Fabrication, Bridge Construction, Civil Construction, Automotive, Ship/barge Building
  • Item Coreweld C6
  • Material Mild Steel
  • Container Type Spool
  • Container Size 33 lb.
  • Tensile Strength 595 MPa
  • Diameter 0.045"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list