Skip Content
CVR BKT REG 12X24 ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CVR BKT REG 12X24 ORG

LAYFIELD GEOSYNTHETICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAF392122400
  • Mfr. Model # 392122400
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 2131
  • Shipping Weight 15.0 lbs

Product Details

High strength, lightweight and impermeable closed cell foam insulated tarp. UV stabilized outer shell made from Reinforced Polyethylene (RPE). Highly visible translucent orange colour allows light to pass when used vertically.

Technical Specs

  • Item Insulated Tarps
  • Insulated Yes
  • Tarp Finished Length 24 ft.
  • Tarp Item Tarp
  • Tarp Finished Width 12 ft.
  • Tarp Strength Heavy Duty

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List