!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CVDJ2442SU C-THRU ASM JMBOCBNT

CVDJ2442SU C-THRU ASM JMBOCBNT

TENNSCO

CVDJ2442SU C-THRU ASM JMBOCBNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CVDJ2442SU C-THRU ASM JMBOCBNT

CVDJ2442SU C-THRU ASM JMBOCBNT

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,629.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TENCVDJ2442SUSD
  • Mfr. Model # CVDJ2442SUSD
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Item Counter Height Storage Cabinet
  • Body Panel Type Solid
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Duty Rating Medium Duty
  • Frame Assembled Assembled
  • Lock Type Keyed
  • Mounting Location Freestanding
  • Overall Depth 24"
  • Overall Width 48"
  • Cabinet Finish Powder Coated
  • Panel Material Thickness 22 ga
  • Door Locking Points 3
  • Includes Keys Yes
  • Number of Keys 2
  • Base Type Leveling
  • Cabinet Colour Sand
  • Cabinet Storage Components Shelves
  • Door Type Clearview
  • For Use Indoors/Outdoors No
  • Load Capacity per Shelf 400 lb
  • Mobility Stationary
  • Number of Shelves 2
  • Overall Height 42"
  • Audit Trail Storage None
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Floor Levelers
  • Method of Construction Welded
  • Standards SCS, ANSI/BIFMA

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
    Green Certification or Other Recognition: SCS Indoor Advantage(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list