Skip Content
CVDJ2442SU C-THRU ASM JMBOCBNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CVDJ2442SU C-THRU ASM JMBOCBNT

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENCVDJ2442SUBK
  • Mfr. Model # CVDJ2442SUBK
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 138.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 20/22
  • Includes (2) Handles, Key Lock w/ (2) Keys, Bottom Shelf, Adjustable Shelf, Floor Levelers
  • Material Steel
  • Item Counter Height Storage Cabinet
  • Number of Shelves 2
  • Overall Depth 24"
  • Cabinet Color Black
  • Overall Width 48"
  • Handle Double
  • Overall Height 42"
  • Shelf Capacity 400 lb.
  • Standards SCS, ANSI/BIFMA
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Locking System 3-Point
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 42"
  • Locking Points 3 Points
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Door Type Clearview
  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Cabinet Handle Style Swing
  • Cabinet Height Range Counter Height
  • Method of Construction Welded

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List