Skip Content
CV-400 WITH METERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CV-400 WITH METERS

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1346-22
  • Mfr. Model # K1346-22
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 708
  • Shipping Weight 1.0 lbs

Product Details

CV-400 power source for MIG & flux cored wires features simple fixed inductance and time-proven technology. Connect wire feeders via either 14-pin MS-type or terminal strip. 115 V and 42 V wire feeder auxiliary power with circuit breaker protection.

Technical Specs

  • Item Mig Welders
  • Duty Cycle 100%
  • Input Voltage 230/460/575
  • Rated Output 400 A/36 V/100%
  • Series Idealarc(R) Cv-400
  • Input Amps 77/39/31 A
  • Overall Depth 32"
  • Features Simple Fixed Inductance, Time-proven Technology and Heavy-duty Construction will Deliver Years of Reliable Performance.
  • Application In Production Work of Transportation, Heavy Equipment, Structural Steel, Railroad, Furniture, Appliances and Sheet Metal Fabrication.
  • Overall Height 27-1/2"
  • Overall Width 22-1/5"
  • Output Range 12-42 V, 60-500 A DC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list