CV-305 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CV-305

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2400-2
  • Mfr. Model # K2400-2
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 708
  • Shipping Weight 1.0 lbs

Product Details

CV-305 power source for MIG & flux cored wires features dual inductance control, digital meter with presettable input voltage, line voltage compensation, a remote and local control option and environmentally protected transformer and power rectifier

Technical Specs

  • Item Mig Welders
  • Input Voltage 230/460/575
  • Series Idealarc(R)
  • Duty Cycle 100%
  • Rated Output 315 A/32.6 V/100%
  • Input Amps 48/24/20 A
  • Features Two Output Connectors - Allow You to Connect to High or Low Inductance for Optimal Arc Control. Use Low Inductance Output Connection When Short-arc Welding, and High Inductance Output Connection with Spray and Globular Transfer Welding. Digital Ammeter/voltmeter - Display Allows Presets for Added Convenience and Accuracy. Easy Access Twist Mate(R) Connection - on the Front of the Machine. Quality and Reliability - Environmentally Protected Transformer and Power Rectifier are Rugged and Reliable.
  • Overall Height 625 mm
  • Overall Width 495 mm
  • Output Range 50-400 A DC, 7-37 V

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list