Skip Content
CUTTING WHL 14X3/32X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING WHL 14X3/32X1

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-94-1410
  • Mfr. Model # 49-94-1410
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Technical Specs

  • Application Grinding, Cutting
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Thickness 0.093"
  • Max. RPM 4,365
  • Diameter 4-1/2 - 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 14"
  • Arbor Hole Size 7/8"
  • Series A36P
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list