Skip Content
CUTTING WHEEL 4-1/2 X .045 X 7/8 UL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING WHEEL 4-1/2 X .045 X 7/8 UL

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22230
  • Mfr. Model # 22230
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.078 lbs

Product Details

The Ultimate Cut type 1 cut-off wheel. Size: 4-1/2 x 0.045 x 7/8. Cuts a wide range of stainless steel, metal and aluminum.

Technical Specs

  • Max. RPM 13,300
  • Application Cutting
  • Item Cut-Off Wheel
  • Thickness 0.045"
  • Series The Ultimate Cut(TM)
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list