Skip Content
CUTTING TP 2PC HRRS 6290VVC 0 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TP 2PC HRRS 6290VVC 0 1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDX8
  • Mfr. Model # 2WDX8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

H-Style 2 piece cutting tip. Two piece heavy preheat tip for use in machine cutting.

Technical Specs

  • Gas Service Propane/Mapp/Natural Gas
  • Item Cutting Tip
  • Size 0-1/2
  • For Use With Harris Products
  • Tip Type 6290VVC
  • Type 2 Piece
  • Steel Thickness 1" - 1/4"
  • Fuel Pressure 0 - 2 PSI
  • Oxygen Pressure 12 - 35 PSI
  • Oxygen Flow 40 - 170 cfh
  • Series 6290VVC
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list