CUTTING TORCH ST900FC-21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TORCH ST900FC-21IN

STOODY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0381-1621
  • Mfr. Model # 0381-1621
  • UNSPSC # 23101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Features Patented Built in Reverse Flow Check Valves, Flashback Arrestors, Stainless Steel Tubes, Die Forged Brass Head and Ribbed Brass Handle
  • Item Cutting Torch
  • Gas Service All
  • Cuts Up To 5"
  • Length (In.) 21
  • Head 90 Degrees
  • For Use With 9/16"-18 connection
  • Series Victor ST900FC Series
  • Welds Up To These are cutting torches only - Can not be used to Oxy/Fuel weld
  • Tip Series Victor 1 Series
  • Head Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list