Discontinued with Replacement
CUTTING TORCH OUTFIT 12IN CAP W/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TORCH OUTFIT 12IN CAP W/BOX

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWHT3H510S
  • Mfr. Model # HT3H510S
  • UNSPSC # 23101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
OUTFIT HD CGA 510 W/TRCH/REG ACET

Your Price: NA

Product Details

American Classic 1-piece hand cutting torch outfits are built for the toughest jobs. Feature the cutting torch with a reversible cutting lever and an ease-on oxygen design for smooth starts and restarts. Torch is designed with a heavy wall brass head for durability and resistance to heat warping.

Technical Specs

  • Item Heavy-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list