Skip Content
CUTTING TORCH BULLDOG 36IN 75DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING TORCH BULLDOG 36IN 75DEG

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0381-1710
  • Mfr. Model # 0381-1710
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 763
  • Shipping Weight 4.95 lbs

Product Details

Bulldog(TM) scrap cutting torches. Designed for use with all alternative fuel gases: not acetylene, hydrogen or gasoline: extra length torches coupled with special cutting tips are ideally suited for scrap, demolition and construction trades. Lightweight construction with high flow capacity.

Technical Specs

  • Length (In.) 36"
  • Tip Series 1
  • Features Die-Forged Brass Head for Maximum Durability, Universal Gas Mixer Gives Top Performance With Any Fuel Gas, Ribbed Brass Handle for Sure Grip & Operator Comfort, Built-in Reverse Flow Check Valve for Added Operator Safety, Smooth Cutting Oxygen Valve Provides Precise Low-To-Full Flow Oxygen Control, Stainless Steel Tubes for Greater Strength & Durability Stainless Steel Cutting Oxygen Lever for Extra Durability and Operator Comfort, Built-in Flashback Arrestors for Added Safety (U.S. Patent #5407348)
  • Item Heavy Industry Straight Cutting Torch
  • Head Angle 90 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list