Skip Content
CUTTING TIP,TWO PIECE,SIZE 3AC,ACET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING TIP,TWO PIECE,SIZE 3AC,ACET

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CZA9
  • Mfr. Model # 2CZA9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size 3AC
  • Gas Service Acetylene
  • Item Cutting Tip
  • Type 2 Piece
  • Includes -
  • For Use With -
  • Series 6290
  • Steel Thickness 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list