Skip Content
CUTTING TIP SC ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING TIP SC ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC40-3
  • Mfr. Model # SC40-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With -
  • Gas Service Propane
  • Includes -
  • Item Cutting Tip
  • Type 2 Piece
  • Fuel Pressure 10 psi
  • Series SC Heavy Duty
  • Tip Size 3-1/2" or 89mm
  • Steel Thickness 1-1/2 to 2"
  • Oxygen Pressure 47 psi
  • Oxygen Flow 180 cfh
  • Cuts To (In.) 2"
  • Flame Type Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list