CUTTING TIP SC ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP SC ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC40-2
  • Mfr. Model # SC40-2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Item Cutting Tip
  • Gas Service Propane
  • Type 2 Piece
  • Tip Size 3-1/2" or 89mm
  • Steel Thickness 3/4 to 1-1/4"
  • Series SC Heavy Duty
  • Fuel Pressure 10 psi
  • Oxygen Pressure 51 psi
  • Oxygen Flow 135 cfh
  • Cuts To (In.) 1"
  • Flame Type Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list