Skip Content
CUTTING TIP SC 1-PC ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING TIP SC 1-PC ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWSC12-4
  • Mfr. Model # SC12-4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 767
  • Shipping Weight 0.25 lbs

Product Details

SC12 heavy-duty acetylene cutting tips with 6 preheats for general hand and machine cutting. Provides excellent preheat characteristics required for machine cutting. Use with all heavy-duty cutting attachments and torches.

Technical Specs

  • Cuts To (In.) 4
  • For Use With SC Series Cutting
  • Item Cutting Tip
  • Gas Service Acetylene
  • Type 1 Piece
  • Tip Size 3-1/2"
  • Series SC Heavy Duty
  • Tip Type Cutting
  • Steel Thickness 4"
  • Acetylene Flow 14 CFH
  • Acetylene Pressure 10 psi
  • Oxygen Flow 315 CFH
  • Oxygen Pressure 54 psi
  • Flame Type Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list