CUTTING TIP PROP HARRIS 6290 6NX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP PROP HARRIS 6290 6NX

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CZB3
  • Mfr. Model # 2CZB3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Purox style 1-piece cutting tip. For use in general purpose hand cutting with propane.

Technical Specs

  • Item Cutting Tip
  • Gas Service Propane
  • Type 1 Piece
  • Size 6NX
  • Series 6290
  • Tip Type 6290NX
  • Steel Thickness 12"
  • Oxygen Pressure 72 - 89 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list