Skip Content
CUTTING TIP,ONE PIECE,SIZE 2,ACETYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP,ONE PIECE,SIZE 2,ACETYL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CYZ5
  • Mfr. Model # 2CYZ5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Cutting Tip
  • For Use With -
  • Gas Service Acetylene
  • Type 1 Piece
  • Includes -
  • Size 2
  • Series 3-101
  • Steel Thickness 1 to 1-1/2"
  • Acetylene Pressure 6 psi
  • Acetylene Flow 16 to 18 cfh
  • Oxygen Flow 140 to 160 cfh
  • Oxygen Pressure 36 to 46 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list