CUTTING TIP,ONE PIECE,SIZE 1,ACETYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP,ONE PIECE,SIZE 1,ACETYL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CYZ4
  • Mfr. Model # 2CYZ4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Gas Service Acetylene
  • Item Cutting Tip
  • Size 1
  • Type 1 Piece
  • Series 3-101
  • Oxygen Flow 80 to 85 cfh
  • Acetylene Flow 13 cfh
  • Steel Thickness 3/4"
  • Acetylene Pressure 5 psi
  • Oxygen Pressure 29 to 36 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list