CUTTING TIP,ONE PIECE,SIZE 1,ACETYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP,ONE PIECE,SIZE 1,ACETYL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CYY8
  • Mfr. Model # 2CYY8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Gas Service Acetylene
  • For Use With -
  • Includes -
  • Size 1
  • Item Cutting Tip
  • Series 1-101
  • Steel Thickness 3/4"
  • Type 1 Piece
  • Acetylene Pressure 5 psi
  • Acetylene Flow 13 cfh
  • Oxygen Flow 80 to 85 cfh
  • Oxygen Pressure 29 to 36 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list