Skip Content
CUTTING TIP,ONE PIECE,SIZE 00,ACETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP,ONE PIECE,SIZE 00,ACETY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2CYY6
  • Mfr. Model # 2CYY6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Gas Service Acetylene
  • Item Cutting Tip
  • Size 00
  • Type 1 Piece
  • Series 1-101
  • Steel Thickness 1/4"
  • Acetylene Flow 6 cfh
  • Acetylene Pressure 5 psi
  • Oxygen Flow 30 to 35 cfh
  • Oxygen Pressure 21 to 29 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list