Skip Content
CUTTING TIP MC ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING TIP MC ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMC40-3
  • Mfr. Model # MC40-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • For Use With MC Series Cutting & Welding Equipment
  • Series MC
  • Gas Service Propane
  • Item Cutting Tip
  • Steel Thickness 2"
  • Acetylene Pressure 10 psi (Propane)
  • Tip Size 3
  • Acetylene Flow 7 scfh Propane
  • Oxygen Pressure 60 psi
  • Oxygen Flow 181 scfh
  • Flame Type Cutting
  • Cuts To (In.) 2"
  • Fuel Pressure 10 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list