CUTTING TIP MC ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP MC ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMC40-0
  • Mfr. Model # MC40-0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Gas Service Propane
  • For Use With MC Series Cutting & Welding Equipment
  • Series MC
  • Tip Size 0
  • Steel Thickness 1/4"
  • Item Cutting Tip
  • Acetylene Pressure 10 psi (Propane)
  • Acetylene Flow 7 scfh Propane
  • Oxygen Flow 46 scfh
  • Oxygen Pressure 40 psi
  • Flame Type Cutting
  • Cuts To (In.) 3/8"
  • Fuel Pressure 10 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list