CUTTING TIP MC 1-PC ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP MC 1-PC ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMC12-2
  • Mfr. Model # MC12-2
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 767
  • Shipping Weight 0.14 lbs

Product Details

MC12 series oxyacetylene cutting tip. Slip-in cutting tips for general medium-duty hand cutting. Use with medium-duty cutting attachments.

Technical Specs

  • Gas Service Acetylene
  • Type 1 Piece
  • Item Cutting Tip
  • Series MC Medium Duty
  • Tip Size 2-3/4"
  • Steel Thickness 1"
  • Acetylene Pressure 10 psi
  • Acetylene Flow 9 CFH
  • Oxygen Flow 118 CFH
  • Oxygen Pressure 55 psi
  • Cuts To (In.) 1
  • For Use With Mc Series Cutting
  • Tip Type Cutting
  • Fuel Pressure 10 psi
  • Flame Type Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list