Skip Content
CUTTING TIP MC 1-PC ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING TIP MC 1-PC ASSY

MILLER-SMITH EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SMWMC12-0
  • Mfr. Model # MC12-0
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 767
  • Shipping Weight 0.14 lbs

Product Details

MC12 series oxyacetylene cutting tip. Slip-in cutting tips for general medium-duty hand cutting. Use with medium-duty cutting attachments.

Technical Specs

  • Type 1 Piece
  • Gas Service Acetylene
  • Item Cutting Tip
  • Series MC Medium Duty
  • Tip Size 2-3/4"
  • Oxygen Flow 46 CFH
  • Acetylene Pressure 10 psi
  • Steel Thickness 3/8"
  • Acetylene Flow 6 CFH
  • Oxygen Pressure 40 psi
  • Cuts To (In.) 3/8
  • For Use With Mc Series Cutting
  • Tip Type Cutting
  • Fuel Pressure 10 psi
  • Flame Type Cutting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list