CUTTING TIP CENTURION OXYACET 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING TIP CENTURION OXYACET 1/2

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWCT100-0D
  • Mfr. Model # CT100-0D
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Oxyacetylene welding accessories for Centurion outfits.

Technical Specs

  • Item Cutting Tip
  • Size #0
  • Cuts To (In.) 1/2
  • For Use With CA100 Cutting Attachment
  • Gas Service Acetylene
  • Type One Piece
  • Series CT100
  • Tip Type Cutting
  • Acetylene Pressure 5 psi
  • Oxygen Flow 40 - 60 scfh
  • Oxygen Pressure 20 - 25 psi
  • Includes One Complete Tip
  • Tip Size 0
  • MAPP Gas Silver Braze No
  • Fuel Pressure 5 PSI
  • Steel Thickness 1/2"
  • Acetylene Flow 40 - 60 scfh
  • MAPP Gas Soft Solder No
  • MAPP Gas Silver Solder No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list