CUTTING TIP ACET PUROX 4202 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP ACET PUROX 4202 9

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WEA3
  • Mfr. Model # 2WEA3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Purox style 1-piece cutting tip. One piece tip for use in general purpose hand cutting.

Technical Specs

  • Gas Service Acetylene
  • Item Cutting Tip
  • Size 9
  • For Use With Purox Products
  • Type 1 Piece
  • Series 4202
  • Tip Type 4202
  • Acetylene Flow 45 to 60 cfh
  • Steel Thickness 12"
  • Oxygen Flow 1000 - 1200 cfh
  • Acetylene Pressure 10 - 15 PSI
  • Oxygen Pressure 50 - 70 PSI
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list