CUTTING TIP ACET PUROX 4202 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP ACET PUROX 4202 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WEA1
  • Mfr. Model # 2WEA1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Purox style 1-piece cutting tip. One piece tip for use in general purpose hand cutting.

Technical Specs

  • Gas Service Acetylene
  • For Use With Purox Products
  • Size 5
  • Item Cutting Tip
  • Type 1 Piece
  • Series 4202
  • Tip Type 4202
  • Steel Thickness 6"
  • Acetylene Pressure 7 - 12 PSI
  • Oxygen Flow 390 - 425 cfh
  • Acetylene Flow 30 to 44 cfh
  • Oxygen Pressure 45 - 55 PSI
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list