Skip Content
CUTTING TIP ACET PUROX 4202 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING TIP ACET PUROX 4202 11

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WEA4
  • Mfr. Model # 2WEA4
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.111 lbs

Product Details

Purox style 1-piece cutting tip. One piece tip for use in general purpose hand cutting.

Technical Specs

  • For Use With Proxy Products
  • Gas Service Acetylene
  • Item Cutting Tip
  • Type 1 Piece
  • Size 11
  • Tip Type 4202
  • Acetylene Pressure 10 - 15 psi
  • Series 4202
  • Steel Thickness 14"
  • Acetylene Flow 50 - 70 CFH
  • Oxygen Flow 1100 - 1400 CFH
  • Oxygen Pressure 55 - 75 psi
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list