Skip Content
CUTTING TIP ACET OXWELD 1502 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CUTTING TIP ACET OXWELD 1502 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDY7
  • Mfr. Model # 2WDY7
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

Oxweld style 2 piece cutting tip. Two-piece tip for use in general purpose hand and machine cutting.

Technical Specs

  • For Use With Oxweld Products
  • Gas Service Acetylene
  • Item Cutting Tip
  • Type 2 Piece
  • Series 1502
  • Tip Type 1502
  • Size 4
  • Steel Thickness 5"
  • Acetylene Flow 22 to 34 cfh
  • Acetylene Pressure 6 - 12 PSI
  • Oxygen Flow 390 - 425 cfh
  • Oxygen Pressure 45 - 55 PSI
  • Fuel Pressure 6 to 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list