Skip Content
CUTTING TIP ACET OXWELD 1502 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP ACET OXWELD 1502 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDY6
  • Mfr. Model # 2WDY6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Oxweld style 2 piece cutting tip. Two-piece tip for use in general purpose hand and machine cutting.

Technical Specs

  • Item Cutting Tip
  • Type 2 Piece
  • For Use With Oxweld Products
  • Gas Service Acetylene
  • Size 3
  • Series 1502
  • Tip Type 1502
  • Steel Thickness 2" - 4"
  • Acetylene Pressure 5 - 10 PSI
  • Oxygen Flow 210 - 240 cfh
  • Acetylene Flow 16 to 26 cfh
  • Oxygen Pressure 40 - 45 PSI
  • Fuel Pressure 5 to 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list