Skip Content
CUTTING TIP ACET OXWELD 1502 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP ACET OXWELD 1502 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDY5
  • Mfr. Model # 2WDY5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Oxweld style 2 piece cutting tip. Two-piece tip for use in general purpose hand and machine cutting.

Technical Specs

  • Gas Service Acetylene
  • Item Cutting Tip
  • For Use With Oxweld Products
  • Size 2
  • Type 2 Piece
  • Series 1502
  • Tip Type 1502
  • Steel Thickness 1"
  • Acetylene Flow 12 to 18 cfh
  • Acetylene Pressure 3 - 7 PSI
  • Oxygen Pressure 35 - 40 PSI
  • Oxygen Flow 140 - 150 cfh
  • Fuel Pressure 3 to 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list