CUTTING TIP ACET OXWELD 1502 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CUTTING TIP ACET OXWELD 1502 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDZ1
  • Mfr. Model # 2WDZ1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Oxweld style 2 piece cutting tip. Two-piece tip for use in general purpose hand and machine cutting.

Technical Specs

  • Size 10
  • Gas Service Acetylene
  • For Use With Oxweld Products
  • Type 2 Piece
  • Series 1502
  • Item Cutting Tip
  • Steel Thickness 14"
  • Tip Type 1502
  • Acetylene Flow 48 to 62 cfh
  • Oxygen Pressure 45 - 60 PSI
  • Acetylene Pressure 10 - 15 PSI
  • Oxygen Flow 900 - 1000 cfh
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list