CUTTING TIP ACET AIRCO 164 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP ACET AIRCO 164 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDT9
  • Mfr. Model # 2WDT9
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

A.L.C & A-Style cutting tip. Medium preheat for general hand and machine cutting.

Technical Specs

  • For Use With AircoConcoa Products
  • Gas Service Acetylene
  • Size 6
  • Item Cutting Tip
  • Tip Type 164
  • Type 1 Piece
  • Series 164
  • Steel Thickness 6" - 8
  • Acetylene Flow 34 - 50 cfh
  • Acetylene Pressure 8 - 14 PSI
  • Oxygen Pressure 45 - 60 PSI
  • Oxygen Flow 500 - 600 cfh
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list