Skip Content
CUTTING TIP ACET AIRCO 164 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP ACET AIRCO 164 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDT8
  • Mfr. Model # 2WDT8
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

A.L.C & A-Style cutting tip. Medium preheat for general hand and machine cutting.

Technical Specs

  • For Use With AircoConcoa Products
  • Gas Service Acetylene
  • Type 1 Piece
  • Item Cutting Tip
  • Size 5
  • Series 164
  • Tip Type 164
  • Steel Thickness 5" - 6"
  • Acetylene Flow 30 - 44 cfh
  • Acetylene Pressure 7 - 12 PSI
  • Oxygen Flow 390 - 425 cfh
  • Oxygen Pressure 45 - 55 PSI
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list