Skip Content
CUTTING TIP 2-PC HARRIS 6290VVC 4/0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP 2-PC HARRIS 6290VVC 4/0

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDX5
  • Mfr. Model # 2WDX5
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

H-Style 2 piece cutting tip. Two piece heavy preheat tip for use in machine cutting.

Technical Specs

  • For Use With Harris Products
  • Item Cutting Tip
  • Gas Service Propane/Mapp/Natural Gas
  • Size 4/0
  • Type 2 Piece
  • Series 6290VVC
  • Tip Type 6290VVC
  • Steel Thickness 1/4"
  • Oxygen Flow 35 - 40 cfh
  • Fuel Pressure 0 - 2 PSI
  • Oxygen Pressure 10 - 15 PSI
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list