CUTTING TIP 2-PC HARRIS 6290VVC 000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CUTTING TIP 2-PC HARRIS 6290VVC 000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDX6
  • Mfr. Model # 2WDX6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

H-Style 2 piece cutting tip. Two piece heavy preheat tip for use in machine cutting.

Technical Specs

  • For Use With Harris Products
  • Gas Service Propane/Mapp/Natural Gas
  • Size 000
  • Item Cutting Tip
  • Series 6290VVC
  • Type 2 Piece
  • Tip Type 6290VVC
  • Steel Thickness 3/8"
  • Fuel Pressure 0 - 2 PSI
  • Oxygen Flow 35 - 80 cfh
  • Oxygen Pressure 10 - 35 PSI
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list