Skip Content
CUTTING TIP 2-PC HARRIS 6290NX 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP 2-PC HARRIS 6290NX 4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDX3
  • Mfr. Model # 2WDX3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

H-Style 2 piece cutting tip. Two piece medium preheat tip for use in general purpose hand and machine cutting.

Technical Specs

  • Gas Service Propane/Mapp/Natural Gas
  • For Use With Harris Products
  • Size 4
  • Item Cutting Tip
  • Type 2 Piece
  • Series 6290NX
  • Steel Thickness 3 to 6"
  • Tip Type 6290NX
  • Fuel Pressure 5 - 15 PSI
  • Oxygen Flow 50 - 575 cfh
  • Oxygen Pressure 50 - 75 PSI
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list