CUTTING TIP 2-PC HARRIS 6290NX 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP 2-PC HARRIS 6290NX 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDX1
  • Mfr. Model # 2WDX1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

H-Style 2 piece cutting tip. Two piece medium preheat tip for use in general purpose hand and machine cutting.

Technical Specs

  • For Use With Harris Products
  • Gas Service Propane/Mapp/Natural Gas
  • Item Cutting Tip
  • Size 2
  • Series 6290NX
  • Tip Type 6290NX
  • Type 2 Piece
  • Fuel Pressure 5 - 15 PSI
  • Steel Thickness 1 to 2"
  • Oxygen Flow 40 - 210 cfh
  • Oxygen Pressure 40 - 55 PSI
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list