Skip Content
CUTTING TIP 2-PC HARRIS 6290NFF 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CUTTING TIP 2-PC HARRIS 6290NFF 1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2WDW6
  • Mfr. Model # 2WDW6
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

H-Style 2 piece cutting tip. Two piece medium preheat tip for use in general purpose hand and machine cutting.

Technical Specs

  • For Use With Harris Products
  • Item Cutting Tip
  • Gas Service Propane/Mapp/Natural Gas
  • Size 1
  • Type 2 Piece
  • Tip Type 6290NFF
  • Series 6290NFF
  • Steel Thickness 5/8"
  • Oxygen Flow 70 cfh
  • Fuel Pressure 5 - 15 PSI
  • Oxygen Pressure 20 - 35 PSI
  • Includes -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list