Skip Content
CUTTING FLUID ALUMINUM 1 U.S. GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING FLUID ALUMINUM 1 U.S. GAL

RELTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPTA94
  • Mfr. Model # A94
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 1601
  • Shipping Weight 5.0 lbs

Product Details

A-9 aluminum cutting fluid is special scientific blend that attaches to aluminum surface forming an extreme pressure boundary lubricant between tool and work. Non-WHMIS, environmentally friendly, eliminates scuffing and gouging, 1 gallon (US)/3.8 L.

Technical Specs

  • Size 3.785 L
  • Item Relton A9 Aluminium Cutting Fluid
  • Application Tapping, Drilling, Boring, Milling, Turning, Broaching, Reaming and Sawing
  • Standards WHMIS

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list