CUTTING FLD SYNTH MACHNG 2000 55G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUTTING FLD SYNTH MACHNG 2000 55G

RUSTLICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ROC76355
  • Mfr. Model # 76355
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 1603
  • Shipping Weight 528.0 lbs

Product Details

Rustlick(TM) Powersaw - Machining. 55 gal. Premium heavy-duty synthetic fluid. Contains non-chlorinated extreme-pressure additives. Extended tool life. Recommended for ferrous metals, titanium and high nickel alloys.

Technical Specs

  • Application Machining, Grinding, Sawing and Turning Applications on Ferrous Metals, Aluminum, Titanium and High-Nickel Alloys
  • Colour Dark Blue
  • Features Not Susceptible to Bacteria Or Fungus
  • Item Synthetic Coolant
  • Fragrance Mild Odor
  • pH Value 9.8
  • Specific Gravity 1.0
  • Flash Point Greater than 200 Degrees F
  • Cutting Fluid Sub-Category Coolants

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list