Skip Content
CUTTING FLD SYNTH GRDNG G-25J 55G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING FLD SYNTH GRDNG G-25J 55G

RUSTLICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ROC75552
  • Mfr. Model # 75552
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 1603
  • Shipping Weight 531.0 lbs

Product Details

Rustlick(TM) G-25J - Grinding, 55 gal. Synthetic grinding fluid. High level of rust prevention, non-foaming, transparent. Enables rapid settling of residual, which eliminates wheel build up and ensures finer finishes.

Technical Specs

  • Size 55 gal.
  • Colour Dark Green
  • Application Grinding on Ferrous Metals, Brass, Bronze and Copper
  • Container Type Drum
  • Item Synthetic Cutting Oil
  • Features Dry-Film Rust Protection
  • Fragrance Amine
  • pH Value 9.8
  • Specific Gravity 1.0
  • Fluid Type G-25J
  • Flash Point Greater than 200 Degrees F
  • Cutting Fluid Sub-Category Cutting Oils

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list