Skip Content
CUTTING FLD SYNTH GRDNG G-25J 1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CUTTING FLD SYNTH GRDNG G-25J 1G

RUSTLICK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ROC75012
  • Mfr. Model # 75012
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 1603
  • Shipping Weight 9.25 lbs

Product Details

Rustlick(TM) G-25J - Grinding, 1 gal. Synthetic grinding fluid. High level of rust prevention, non-foaming, transparent. Enables rapid settling of residual, which eliminates wheel build up and ensures finer finishes.

Technical Specs

  • Size 1 gal.
  • Application General-purpose Grinding, Surface and Blanchard Grinding
  • Item Synthetic Grinding Fluid
  • Net Weight (Oz.) 37 lbs.
  • Standards Niosh/ Msha, Osha, Acgih, Iarc, Stot
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List