!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUTTING BOARD SET,18X24,PK4

CUTTING BOARD SET,18X24,PK4

SAN JAMAR

CUTTING BOARD SET,18X24,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUTTING BOARD SET,18X24,PK4

CUTTING BOARD SET,18X24,PK4

SAN JAMAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6AZW0
  • Mfr. Model # CB1824QSGR
  • UNSPSC # 52151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.96 lbs

Technical Specs

  • Item Cutting Board Set
  • Material Co-Polymer
  • Width 24"
  • Series Cut-N-Carry
  • Includes Customizable color-coding Smart Chart with stickers (1) Green, (1) Red, (1) Yellow, and (1) White Cutting Board
  • Colour Green, Red, White, Yellow
  • Length 18"
  • Thickness 1/2"
  • Features Cut-N-Carry Hook
  • Standards NSF Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list